Zoro Homepage

Nut Splitter with Integral Pump

  • Mfr # NSC1927

  • Zoro # G302015051


product price: $3,693.99
/ea
Free Shipping & Returns

Key Features

Overall Length
13.8 in
Includes
FSC1 Safety Lanyard, Set of Hexagon Keys, Steel Cable With Carabiners
Overall Width
3.2 in
Nominal Capacity
12 ton
Oil Capacity
2.8 cu in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NSC1927
Zoro #
G302015051
UPC #
662005430826
Country of Origin
United Kingdom

Dimensions

Overall Length
13.8 in
Overall Width
3.2 in
Hex Size Range
3/4 in to 1 1/16 in
Overall Height
6 in

Details

Item
Nut Splitter with Integral Pump
Includes
FSC1 Safety Lanyard, Set of Hexagon Keys, Steel Cable With Carabiners
Nominal Capacity
12 ton
Oil Capacity
2.8 cu in
Weight
12.8 lb
Bolt Range
1/2 in to 3/4 in
Single Acting/Double Acting
Single Acting
Application
Cut

Description

Nut Splitter with Integral Pump, Single Acting, Hex Size Range 3/4 in to 1 1/16 in, Bolt Range 1/2 in to 3/4 in, Nominal Capacity 12 ton, Oil Capacity 2.8 cu in, Overall Length 13.8 in, Overall Width 3.2 in, Overall Height 6 in, Weight 12.8 lb, Includes FSC1 Safety Lanyard, Set of Hexagon Keys, Steel Cable With Carabiners

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.