P462, Two Speed, ULTIMA Steel Hydraulic Hand Pump, 453 in3 Usable Oil

  • Mfr # P462

  • Zoro # G3455566


product price:  $4,198.99
/ea
Free Shipping & Returns

Key Features

Number of Stages
2
Max. Pressure 1st Stage
200 psi
Max. Pressure 2nd Stage
10,000 psi
Max. Handle Effort
110 lb
Displacement per Stroke 1st Stage
7.69 cu in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P462
Zoro #
G3455566
UPC #
662005107506
Country of Origin
United States

Dimensions

Port Size
3/8 in NPT
Overall Length
29.2 in
Overall Height
10.6 in
Overall Width
25.6 in
Connection Size
3/8 in

Details

Item
Hydraulic Hand Pump
Number of Stages
2
Max. Pressure 1st Stage
200 psi
Max. Pressure 2nd Stage
10,000 psi
Max. Handle Effort
110 lb
Displacement per Stroke 1st Stage
7.69 cu in
Displacement per Stroke 2nd Stage
0.29 cu in
Reservoir Capacity
453 cu in
Handle Material
Fiberglass
Oil Included
Yes
Pump Material
Steel
Reservoir Material
Steel
Max. Pressure
10,000 psi
Includes
Oil
Flow Rate - Maximum
0.29 cu in/min
Pressure 2nd Stage - Maximum
10,000 psi
Housing Material
Steel
Handle Effort - Maximum
110 lb
Cylinder Compatibility
Single Acting
Pressure 1st Stage - Maximum
200 psi
Connection Type
NPT
Type
Manual

Description

Hydraulic Hand Pump, Reservoir Capacity 453 cu in, Connection Size 3/8 in, Number of Stages 2, Pressure 1st Stage - Maximum 200 psi, Pressure 2nd Stage - Maximum 10,000 psi, Displacement per Stroke 1st Stage 7.69 cu in, Displacement per Stroke 2nd Stage 0.29 cu in, Handle Effort - Maximum 110 lb, Housing Material Steel, Handle Material Fiberglass, Connection Type NPT, Cylinder Compatibility Single Acting, Flow Rate - Maximum 0.29 cu in/min, Includes Oil, Overall Height 10.6 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.