Zoro Homepage

P802, Two Speed, Lightweight Hydraulic Hand Pump, 155 in3 Usable Oil

  • Mfr # P802

  • Zoro # G2511634


product price: $1,363.00
/ea
Free Shipping & Returns

Key Features

Number of Stages
2
Max. Pressure 1st Stage
400 psi
Max. Pressure 2nd Stage
10,000 psi
Max. Handle Effort
95 lb
Displacement per Stroke 1st Stage
2.4 cu in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P802
Zoro #
G2511634
UPC #
662005107117
Country of Origin
United States

Dimensions

Port Size
3/8 in NPT
Overall Length
21.8 in
Overall Width
7.1 in
Overall Height
9 in
Connection Size
3/8 in

Details

Item
Hydraulic Hand Pump
Number of Stages
2
Max. Pressure 1st Stage
400 psi
Max. Pressure 2nd Stage
10,000 psi
Max. Handle Effort
95 lb
Displacement per Stroke 1st Stage
2.4 cu in
Displacement per Stroke 2nd Stage
0.151 cu in
Reservoir Capacity
155 cu in
Pump Material
Aluminum
Reservoir Material
Glass Filled Nylon
Handle Material
Fiberglass
Oil Included
Yes
Includes
Oil
Max. Pressure
10,000 psi
Pressure 1st Stage - Maximum
400 psi
Cylinder Compatibility
Single Acting
Connection Type
NPT
Flow Rate - Maximum
0.151 cu in/min
Handle Effort - Maximum
95 lb
Housing Material
Aluminum
Pressure 2nd Stage - Maximum
10,000 psi
Type
Manual

Description

Hydraulic Hand Pump, Reservoir Capacity 155 cu in, Connection Size 3/8 in, Number of Stages 2, Pressure 1st Stage - Maximum 400 psi, Pressure 2nd Stage - Maximum 10,000 psi, Displacement per Stroke 1st Stage 2.4 cu in, Displacement per Stroke 2nd Stage 0.151 cu in, Handle Effort - Maximum 95 lb, Housing Material Aluminum, Handle Material Fiberglass, Connection Type NPT, Cylinder Compatibility Single Acting, Flow Rate - Maximum 0.151 cu in/min, Includes Oil, Overall Height 9 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.