Pneumatic Powered Hydraulic Pump
- Mfr # PARG51S8N
- Zoro # G323958573
product price:Â
$
2,943.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Overall Width
8 in
Control Valve Type
3-Position, 3-Way
Overall Height
10.7 in
Media Intake Connection Type
NPTF
Sound Level - Maximum
75 dBA
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PARG51S8N
- Zoro #
- G323958573
- UPC #
- 662005125173
- Country of Origin
- United States
Dimensions
- Overall Width
- 8 in
- Overall Height
- 10.7 in
- Air Intake Connection Size
- 1/4 in
- Media Intake Connection Size
- 3/8 in
- Overall Length
- 12.4 in
- Wire Rope Length
- 12.4 in
- Length
- 12.4 in
- Fits Chest Size
- Pressure Relief Valve
Details
- Item
- Pneumatic Powered Hydraulic Pump
- Control Valve Type
- 3-Position, 3-Way
- Media Intake Connection Type
- NPTF
- Sound Level - Maximum
- 75 dBA
- Air Intake Connection Type
- NPTF
- Reservoir Capacity
- 462 cu in
- Air Consumption - Maximum
- 12 scfm
- Displacement @ 100 psi
- 120 cu in/min
- Air Intake Pressure - Maximum
- 125 psi
- Features
- Pressure Relief Valve
- Operating Pressure - Maximum
- 5,000 psi
- Flow Rate - Maximum
- 120 cu in/min
- Actuation Type
- Pendant
- Control Valve Function
- Advance, Hold, Retract
- Displacement @ 10,000 PSI
- 10 cu in/min
- Displacement @ 5000 psi
- 20 cu in/min
Description
Pneumatic Powered Hydraulic Pump, Reservoir Capacity 462 cu in, Air Intake Pressure - Maximum 125 psi, Air Intake Connection Size 1/4 in, Operating Pressure - Maximum 5,000 psi, Displacement @ 100 psi 120 cu in/min, Displacement @ 5000 psi 20 cu in/min, Displacement @ 10,000 PSI 10 cu in/min, Sound Level - Maximum 75 dBA, Control Valve Type 3-Position, 3-Way, Actuation Type Pendant, Air Consumption - Maximum 12 scfm, Air Intake Connection Type NPTF, Control Valve Function Advance, Hold, Retract
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.