Shop ENERPAC
See all product information
Create Account
Pneumatic Powered Hydraulic Pump
- Mfr # PATG31S8N
- Zoro # G423958947
product price:Â
$
2,034.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Displacement @ 100 psi
170 cu in/min
Overall Width
8 in
Flow Rate - Maximum
180 cu in/min
Control Valve Type
3-Position, 3-Way
Air Intake Connection Type
NPTF
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PATG31S8N
- Zoro #
- G423958947
- UPC #
- 662005125203
- Country of Origin
- United States
- Item
- Pneumatic Powered Hydraulic Pump
- Displacement @ 100 psi
- 170 cu in/min
- Flow Rate - Maximum
- 180 cu in/min
- Control Valve Type
- 3-Position, 3-Way
- Air Intake Connection Type
- NPTF
- Sound Level - Maximum
- 75 dBA
- Displacement @ 10,000 PSI
- 15 cu in/min
- Actuation Type
- Foot, Hand
- Reservoir Capacity
- 462 cu in
- Features
- Pressure Relief Valve
- Displacement @ 5000 psi
- 0 cu in/min
- Media Intake Connection Type
- NPTF
- Air Intake Pressure - Maximum
- 125 psi
- Control Valve Function
- Advance, Hold, Retract
- Operating Pressure - Maximum
- 5,000 psi
- Air Consumption - Maximum
- 12 scfm
- Displacement @ No Load
- 60 cu in/min
Dimensions
- Overall Width
- 8 in
- Air Intake Connection Size
- 1/4 in
- Media Intake Connection Size
- 3/8 in
- Overall Length
- 13.7 in
- Overall Height
- 8.5 in
- Wire Rope Length
- 13.7 in
- Length
- 13.7 in
- Fits Chest Size
- Pressure Relief Valve
Description
Pneumatic Powered Hydraulic Pump, Reservoir Capacity 462 cu in, Air Intake Pressure - Maximum 125 psi, Air Intake Connection Size 1/4 in, Operating Pressure - Maximum 5,000 psi, Displacement @ 100 psi 170 cu in/min, Displacement @ 5000 psi 0 cu in/min, Displacement @ 10,000 PSI 15 cu in/min, Sound Level - Maximum 75 dBA, Control Valve Type 3-Position, 3-Way, Actuation Type Foot, Hand, Air Consumption - Maximum 12 scfm, Air Intake Connection Type NPTF
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.