Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pneumatic Powered Hydraulic Pump

  • Mfr # ZA4208TX-ER

  • Zoro # G722937469


product price: $14,920.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZA4208TX-ER
Zoro #
G722937469
UPC #
662005169030
Country of Origin
United States

Description

Pneumatic Powered Hydraulic Pump, Reservoir Capacity 1.8 gal, Air Intake Connection Size 1/2 in, Operating Pressure - Maximum 10,000 psi, Displacement @ 100 psi 600 cu in/min, Displacement @ 5000 psi 80 cu in/min, Displacement @ 10,000 PSI 60 cu in/min, Sound Level - Maximum 95 dBA, Actuation Type Pendant, Air Consumption - Maximum 100 scfm, Air Intake Connection Type NPTF, Displacement @ 700 psi 500 cu in/min, Features Bypass System, Flow Rate - Maximum 60 cu in/min

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.