Pneumatic Powered Hydraulic Pump
Mfr # ZA4208TX-QMR
Zoro # G922937177
product price: $16,883.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZA4208TX-QMR
Zoro #
G922937177
UPC #
662005169054
Country of Origin
United States
Description
Pneumatic Powered Hydraulic Pump, Reservoir Capacity 1.8 gal, Air Intake Connection Size 1/2 in, Operating Pressure - Maximum 10,000 psi, Displacement @ 100 psi 600 cu in/min, Displacement @ 5000 psi 80 cu in/min, Displacement @ 10,000 PSI 60 cu in/min, Sound Level - Maximum 95 dBA, Actuation Type Pendant, Air Consumption - Maximum 100 scfm, Air Intake Connection Type NPTF, Displacement @ 700 psi 500 cu in/min, Features Bypass System, Flow Rate - Maximum 60 cu in/min
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.