Pneumatic Powered Hydraulic Pump
Mfr # ZA4208TX-QR
Zoro # G722937223
product price: $14,920.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZA4208TX-QR
Zoro #
G722937223
UPC #
662005169061
Country of Origin
United States
Description
Pneumatic Powered Hydraulic Pump, Reservoir Capacity 1.8 gal, Air Intake Connection Size 1/2 in, Operating Pressure - Maximum 10,000 psi, Displacement @ 100 psi 600 cu in/min, Displacement @ 5000 psi 80 cu in/min, Displacement @ 10,000 PSI 60 cu in/min, Sound Level - Maximum 90 dBA, Actuation Type Pendant, Air Consumption - Maximum 100 scfm, Air Intake Connection Type NPTF, Displacement @ 700 psi 500 cu in/min, Features Bypass System, Flow Rate - Maximum 80 cu in/min
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.