Pneumatic Powered Hydraulic Pump

  • Mfr # ZA4220MX-R

  • Zoro # G922937436


product price: $10,500.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZA4220MX-R
Zoro #
G922937436
UPC #
662005169085
Country of Origin
United States

Description

Pneumatic Powered Hydraulic Pump, Reservoir Capacity 5.2 gal, Air Intake Pressure - Maximum 100 psi, Air Intake Connection Size 1/2 in, Operating Pressure - Maximum 10,000 psi, Displacement @ 100 psi 850 cu in/min, Displacement @ 5000 psi 110 cu in/min, Displacement @ 10,000 PSI 80 cu in/min, Sound Level - Maximum 97 dBA, Control Valve Type 2-Position, 3-Way, Air Consumption - Maximum 100 scfm, Air Intake Connection Type NPTF, Control Valve Function Advance, Retract

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.