Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pneumatic Powered Hydraulic Pump

  • Mfr # ZA4410MX-G

  • Zoro # G022937466


product price: $10,546.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZA4410MX-G
Zoro #
G022937466
UPC #
662005359684
Country of Origin
United States

Description

Pneumatic Powered Hydraulic Pump, Reservoir Capacity 2.6 gal, Air Intake Connection Size 1/2 in, Operating Pressure - Maximum 10,000 psi, Displacement @ 100 psi 850 cu in/min, Displacement @ 5000 psi 110 cu in/min, Displacement @ 10,000 PSI 80 cu in/min, Sound Level - Maximum 97 dBA, Control Valve Type 3-Position, 4-Way, Air Consumption - Maximum 100 scfm, Air Intake Connection Type NPTF, Control Valve Function Advance, Hold, Retract, Displacement @ 700 psi 675 cu in/min

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.