Pneumatic Powered Hydraulic Pump
Mfr # ZA4810MX-G
Zoro # G822937970
product price: $11,053.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZA4810MX-G
Zoro #
G822937970
UPC #
662005169429
Country of Origin
United States
Description
Pneumatic Powered Hydraulic Pump, Reservoir Capacity 2.6 gal, Air Intake Connection Size 1/2 in, Operating Pressure - Maximum 10,000 psi, Sound Level - Maximum 97 dBA, Control Valve Type 3-Position, 4-Way, Air Consumption - Maximum 100 scfm, Air Intake Connection Type NPTF, Features Internal Relief Valves, Bypass System, Flow Rate - Maximum 80 cu in/min, Media Intake Connection Size 1/2 in, Media Intake Connection Type NPTF, Overall Height 17.8 in, Overall Length 27.9 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.