Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pneumatic Powered Hydraulic Pump

  • Mfr # ZA4820MX

  • Zoro # G422937127


product price: $11,198.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZA4820MX
Zoro #
G422937127
UPC #
662005169443
Country of Origin
United States

Description

Pneumatic Powered Hydraulic Pump, Reservoir Capacity 5.2 gal, Air Intake Connection Size 1/2 in, Operating Pressure - Maximum 10,000 psi, Sound Level - Maximum 97 dBA, Control Valve Type 3-Position, 4-Way, Air Consumption - Maximum 100 scfm, Air Intake Connection Type NPTF, Features Internal Relief Valves, Bypass System, Flow Rate - Maximum 80 cu in/min, Media Intake Connection Size 1/2 in, Media Intake Connection Type NPTF, Overall Height 17.8 in, Overall Length 27.9 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.