Zoro Homepage

Point Protector Kit, Steel, 3.94 Overall L

  • Mfr # LGH100K5

  • Zoro # G111892102


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Application
Wire Pulling
For Use With Cylinder Capacity
100 ton
Overall Length
3.94 in
For Use With Cylinder Series
LGH
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LGH100K5
Zoro #
G111892102
UPC #
662005443666
Country of Origin
Spain

Dimensions

Overall Length
3.94 in

Details

Material
Steel
Item
Point Protector Kit
Application
Wire Pulling
For Use With Cylinder Capacity
100 ton
For Use With Cylinder Series
LGH
Compatible Manufacturer Part Number
LGH3100
Capacity of Attachment
100 ton
Attachment Type
Lock-Grip

Description

Point Protector Kit, Attachment Type Lock-Grip, 100 ton, Material Steel, Overall Length 3.94 in, For Use With Cylinder Capacity 100 ton, For Use With Cylinder Series LGH, Wire Pulling

Restrictions

WARNING: This product can expose you to chemicals including Toluene diisocyanate, which is known to the State of California to cause cancer, and Benzene, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.