Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

POW'R RISER 230V 100T 16" LEGACY

  • Mfr # PREMI10016L

  • Zoro # G012655646


product price: $33,581.99
/ea
Item requires special delivery charges. A $285.00 per item surcharge will be applied.

Key Features

Handle Type
Three Position
Minimum Height
26 in
Lifting Actuator
Electric Pump
Handle Length
56 in
Features
4 inch Ground Clearance for Transport Over Rail and Rough Terrain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PREMI10016L
Zoro #
G012655646
UPC #
0662005186969
Country of Origin
United States

Dimensions

Minimum Height
26 in
Handle Length
56 in
Base Width
24 in
Base Length
18 in
Overall Height
56 in
Extension Screw Length
21 in
Minimum Lift Height
1 in
Maximum Lift Height
16 in

Details

Item
Lifting Jack
Handle Type
Three Position
Lifting Actuator
Electric Pump
Features
4 inch Ground Clearance for Transport Over Rail and Rough Terrain
Item Weight
510 lb
Power Source
Electrical
Jack Type
Lifting Jack
Load Capacity
100 ton
Maximum Operating Pressure
10,000 psi
Standards
ASME/ANSI B30.1:2015, CE
For Vehicle Type
Off-road/mining, Rail cars
Body Material
Steel
For Lifting
CAT large equipment, Off-road mining equipment, Railroad Engine, Railroad freight cars

Description

Lifting Jack, Jack Type Lifting Jack, Load Capacity 100 ton, Body Material Steel, Lifting Actuator Electric Pump, Minimum Lift Height 1 in, Maximum Lift Height 16 in, Power Source Electrical, Minimum Height 26 in, Standards ASME/ANSI B30.1:2015, CE, For Vehicle Type Off-road/mining, Rail cars, For Lifting CAT large equipment, Off-road mining equipment, Railroad Engine, Railroad freight cars, Base Length 18 in, Base Width 24 in, Extension Screw Length 21 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.