Zoro Homepage

POW'R RISER 230V 150T 16" LEGACY

  • Mfr # PREME15016L

  • Zoro # G412655642


product price: $38,936.99
/ea
Item requires special delivery charges. A $255.00 per item surcharge will be applied.

Key Features

Item Weight
570 lb
Extension Screw Length
21 in
Minimum Height
26 in
Features
4 inch Ground Clearance for Transport Over Rail and Rough Terrain
Base Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PREME15016L
Zoro #
G412655642
UPC #
0662005351947
Country of Origin
United States

Dimensions

Extension Screw Length
21 in
Minimum Height
26 in
Base Width
24 in
Overall Height
56 in
Handle Length
56 in
Base Length
18 in
Minimum Lift Height
1 in
Maximum Lift Height
16 in

Details

Item
Lifting Jack
Item Weight
570 lb
Features
4 inch Ground Clearance for Transport Over Rail and Rough Terrain
Load Capacity
150 ton
Maximum Operating Pressure
10,000 psi
Jack Type
Lifting Jack
Power Source
Electrical
Lifting Actuator
Electric Pump
Standards
ASME/ANSI B30.1:2015, CE
Handle Type
Three Position
For Lifting
CAT large equipment, Off-road mining equipment, Railroad Engine, Railroad freight cars
Body Material
Steel
For Vehicle Type
Off-road/mining, Rail cars

Description

Lifting Jack, Jack Type Lifting Jack, Load Capacity 150 ton, Body Material Steel, Lifting Actuator Electric Pump, Minimum Lift Height 1 in, Maximum Lift Height 16 in, Power Source Electrical, Minimum Height 26 in, Standards ASME/ANSI B30.1:2015, CE, For Vehicle Type Off-road/mining, Rail cars, For Lifting CAT large equipment, Off-road mining equipment, Railroad Engine, Railroad freight cars, Base Length 18 in, Base Width 24 in, Extension Screw Length 21 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.