Zoro Homepage

POW'R RISER AIR 60T 14" LEGACY

  • Mfr # PRAMA06014L

  • Zoro # G412655659


product price: $27,170.99
/ea
Item requires special delivery charges. A $275.00 per item surcharge will be applied.

Key Features

Lifting Actuator
Air Pump
Power Source
Air
Features
4 inch Ground Clearance for Transport Over Rail and Rough Terrain
Overall Height
56 in
Handle Type
Three Position
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRAMA06014L
Zoro #
G412655659
UPC #
0662005186860
Country of Origin
United States

Dimensions

Overall Height
56 in
Extension Screw Length
32 in
Base Width
24 in
Handle Length
56 in
Minimum Height
24 in
Base Length
14 in
Minimum Lift Height
1 in
Maximum Lift Height
14 in

Details

Item
Lifting Jack
Lifting Actuator
Air Pump
Power Source
Air
Features
4 inch Ground Clearance for Transport Over Rail and Rough Terrain
Handle Type
Three Position
Load Capacity
60 ton
Jack Type
Lifting Jack
Maximum Operating Pressure
6,000 psi
Standards
ASME/ANSI B30.1:2015, CE
Item Weight
390 lb
For Vehicle Type
Off-road/mining, Rail cars
Body Material
Steel
For Lifting
CAT large equipment, Off-road mining equipment, Railroad Engine, Railroad freight cars

Description

Lifting Jack, Jack Type Lifting Jack, Load Capacity 60 ton, Body Material Steel, Lifting Actuator Air Pump, Minimum Lift Height 1 in, Maximum Lift Height 14 in, Power Source Air, Minimum Height 24 in, Standards ASME/ANSI B30.1:2015, CE, For Vehicle Type Off-road/mining, Rail cars, For Lifting CAT large equipment, Off-road mining equipment, Railroad Engine, Railroad freight cars, Base Length 14 in, Base Width 24 in, Extension Screw Length 32 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.