Zoro Homepage

POW'R RISER AIR 60T 27" LEGACY

  • Mfr # PRAMA06027L

  • Zoro # G612655664


product price: $35,108.99
/ea
Item requires special delivery charges. A $320.00 per item surcharge will be applied.

Key Features

Handle Length
56 in
Power Source
Air
Load Capacity
60 ton
Base Width
24 in
Features
4 inch Ground Clearance for Transport Over Rail and Rough Terrain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRAMA06027L
Zoro #
G612655664
UPC #
0662005186877
Country of Origin
United States

Dimensions

Handle Length
56 in
Base Width
24 in
Minimum Height
37 in
Base Length
14 in
Overall Height
56 in
Extension Screw Length
11 in
Maximum Lift Height
27 in
Minimum Lift Height
1 in

Details

Item
Lifting Jack
Power Source
Air
Load Capacity
60 ton
Features
4 inch Ground Clearance for Transport Over Rail and Rough Terrain
Maximum Operating Pressure
6,000 psi
Jack Type
Lifting Jack
Handle Type
Three Position
Standards
ASME/ANSI B30.1:2015, CE
Item Weight
600 lb
Lifting Actuator
Air Pump
For Lifting
CAT large equipment, Off-road mining equipment, Railroad Engine, Railroad freight cars
Body Material
Steel
For Vehicle Type
Off-road/mining, Rail cars

Description

Lifting Jack, Jack Type Lifting Jack, Load Capacity 60 ton, Body Material Steel, Lifting Actuator Air Pump, Minimum Lift Height 1 in, Maximum Lift Height 27 in, Power Source Air, Minimum Height 37 in, Standards ASME/ANSI B30.1:2015, CE, For Vehicle Type Off-road/mining, Rail cars, For Lifting CAT large equipment, Off-road mining equipment, Railroad Engine, Railroad freight cars, Base Length 14 in, Base Width 24 in, Extension Screw Length 11 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.