Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PRASA10016L, 100 Ton, 16 in Stroke, Pneumatic POW'R-RISER Lifting Jack

  • Mfr # PRASA10016L

  • Zoro # G1938427


product price: $31,400.99
/ea
Item requires special delivery charges. A $210.00 per item surcharge will be applied.

Key Features

Overall Length
18 in
Load Capacity
100 tons
Weight
509.3 lb
Extended Height
42 in
Max. Toe Clearance
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRASA10016L
Zoro #
G1938427
UPC #
662005186884
Country of Origin
United States

Dimensions

Overall Length
18 in
Extended Height
42 in
Stroke Length
16 in
Retracted Height
26 in

Details

Load Capacity
100 tons
Item
Lifting Jack
Weight
509.3 lb
Max. Toe Clearance
4 in
Cylinder
Cylinder Included
Series
PR
Max. Pressure
10,000 psi
Nominal Capacity
100 ton

Description

Lifting Jack, Nominal Capacity 100 ton, Oil Capacity Not Applicable, Max. Toe Clearance 4 in, Stroke Length 16 in, Retracted Height 26 in, Extended Height 42 in, Overall Length 18 in, Max. Pressure 10,000 psi, Weight 509.3 lb, Cylinder Cylinder Included, Series PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.