Zoro Homepage

PRASA15016L, 150 Ton, 15.5 in Stroke, Pneumatic POW'R-RISER Lifting Jack

  • Mfr # PRASA15016L

  • Zoro # G1938731


product price: $35,151.99
/ea
Item requires special delivery charges. A $210.00 per item surcharge will be applied.

Key Features

Overall Length
18 in
Load Capacity
150 tons
Series
PR
Max. Toe Clearance
4 in
Stroke Length
15 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRASA15016L
Zoro #
G1938731
UPC #
662005186907
Country of Origin
United States

Dimensions

Overall Length
18 in
Stroke Length
15 1/2 in
Extended Height
41.5 in
Retracted Height
26 in

Details

Load Capacity
150 tons
Item
Lifting Jack
Series
PR
Max. Toe Clearance
4 in
Nominal Capacity
150 ton
Cylinder
Cylinder Included
Max. Pressure
10,000 psi
Weight
568.8 lb

Description

Lifting Jack, Nominal Capacity 150 ton, Oil Capacity Not Applicable, Max. Toe Clearance 4 in, Stroke Length 15 1/2 in, Retracted Height 26 in, Extended Height 41.5 in, Overall Length 18 in, Max. Pressure 10,000 psi, Weight 568.8 lb, Cylinder Cylinder Included, Series PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.