Zoro Homepage

PRASA20016L, 200 Ton, 15.5 in Stroke, Pneumatic POW'R-RISER Lifting Jack

  • Mfr # PRASA20016L

  • Zoro # G1937876


product price: $46,028.99
/ea
Item requires special delivery charges. A $210.00 per item surcharge will be applied.

Key Features

Overall Length
20 in
Load Capacity
200 tons
Max. Pressure
10,000 psi
Retracted Height
26 in
Extended Height
41.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRASA20016L
Zoro #
G1937876
UPC #
662005186921
Country of Origin
United States

Dimensions

Overall Length
20 in
Retracted Height
26 in
Extended Height
41.25 in
Stroke Length
15 1/4 in

Details

Load Capacity
200 tons
Item
Lifting Jack
Max. Pressure
10,000 psi
Series
PR
Nominal Capacity
200 ton
Cylinder
Cylinder Included
Weight
639.3 lb
Max. Toe Clearance
4 in

Description

Lifting Jack, Nominal Capacity 200 ton, Oil Capacity Not Applicable, Max. Toe Clearance 4 in, Stroke Length 15 1/4 in, Retracted Height 26 in, Extended Height 41.25 in, Overall Length 20 in, Max. Pressure 10,000 psi, Weight 639.3 lb, Cylinder Cylinder Included, Series PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.