Zoro Homepage

PRASA20027L, 200 Ton, 26.5 in Stroke, Pneumatic POW'R-RISER Lifting Jack

  • Mfr # PRASA20027L

  • Zoro # G1937946


product price: $49,007.99
/ea
Item requires special delivery charges. A $210.00 per item surcharge will be applied.

Key Features

Overall Length
20 in
Load Capacity
200 tons
Nominal Capacity
200 ton
Series
PR
Weight
824.5 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRASA20027L
Zoro #
G1937946
UPC #
662005186938
Country of Origin
United States

Dimensions

Overall Length
20 in
Stroke Length
24 1/4 in
Extended Height
61.25 in
Retracted Height
37 in

Details

Load Capacity
200 tons
Item
Lifting Jack
Nominal Capacity
200 ton
Series
PR
Weight
824.5 lb
Cylinder
Cylinder Included
Max. Toe Clearance
4 in
Max. Pressure
10,000 psi

Description

Lifting Jack, Nominal Capacity 200 ton, Oil Capacity Not Applicable, Max. Toe Clearance 4 in, Stroke Length 24 1/4 in, Retracted Height 37 in, Extended Height 61.25 in, Overall Length 20 in, Max. Pressure 10,000 psi, Weight 824.5 lb, Cylinder Cylinder Included, Series PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.