PRE18, POW'R-RISER Lifting Jack SUP-R-STACK Extension, 18 in
Mfr # PRE18
Zoro # G300919597
product price: $2,255.99
/ea
Free Shipping & Returns
Key Features
Application
Wheeled Jack
For Use With Cylinder Series
PRAMA, PRASA, PREMB, PREME, PREMG, PREMI, PREMJ, PREMR, PREMW
For Use With Cylinder Capacity
60 ton, 100 ton, 150 ton, 200 ton
Height (In.)
18
Attachment Type
Extension
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PRE18
Zoro #
G300919597
UPC #
662005187089
Country of Origin
China
Dimensions
Height (In.)
18
Overall Length
18 in
Details
Item
Lifting Jack
Application
Wheeled Jack
For Use With Cylinder Series
PRAMA, PRASA, PREMB, PREME, PREMG, PREMI, PREMJ, PREMR, PREMW
For Use With Cylinder Capacity
60 ton, 100 ton, 150 ton, 200 ton
Attachment Type
Extension
Capacity of Attachment
60 ton
For Use With
PRAMA06014L, PRAMA10016L, PRASA10016L, PRASA15016L, PRASA20016L, PREMB06014L, PREMB10016L, PREMB15016L, PREME06014L, PREME10016L, PREME15016L, PREMI06014L, PREMI10016L, PREMI15016L, PREMG10016L, PREMG15016L, PREMW10016L, PREMW15016L, PREMJ10016L, PREMJ15016L, PREMR10016L, PREMR15016L
Description
Lifting Jack, Attachment Type Extension, 60 ton, Overall Length 18 in, For Use With Cylinder Capacity 60 ton, 100 ton, 150 ton, 200 ton, For Use With Cylinder Series PRAMA, PRASA, PREMB, PREME, PREMG, PREMI, PREMJ, PREMR, PREMW, Wheeled Jack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.