Zoro Homepage

PREMB06014L, 60 Ton, 14 in Stroke, Electric, 115 VAC, POW'R-RISER Lifting Jack

  • Mfr # PREMB06014L

  • Zoro # G1939459


product price: $26,379.99
/ea
Item requires special delivery charges. A $210.00 per item surcharge will be applied.

Key Features

Overall Length
14 in
Load Capacity
60 tons
Series
PR
Extended Height
38 in
Max. Toe Clearance
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PREMB06014L
Zoro #
G1939459
UPC #
662005187133
Country of Origin
United States

Dimensions

Overall Length
14 in
Extended Height
38 in
Stroke Length
14 in
Retracted Height
24 in

Details

Load Capacity
60 tons
Item
Lifting Jack
Series
PR
Max. Toe Clearance
4 in
Max. Pressure
10,000 psi
Weight
390 lb
Cylinder
Cylinder Included
Nominal Capacity
60 ton

Description

Lifting Jack, Nominal Capacity 60 ton, Oil Capacity Not Applicable, Max. Toe Clearance 4 in, Stroke Length 14 in, Retracted Height 24 in, Extended Height 38 in, Overall Length 14 in, Max. Pressure 10,000 psi, Weight 390 lb, Cylinder Cylinder Included, Series PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.