PREMB06027L, 60 Ton, 27 in Stroke, Electric, 115 VAC, POW'R-RISER Lifting Jack
Mfr # PREMB06027L
Zoro # G1939142
product price: $34,259.99
/ea
Item requires special delivery charges. A $210.00 per item surcharge will be applied.
Key Features
Overall Length
14 in
Load Capacity
60 tons
Max. Pressure
6,000 psi
Nominal Capacity
60 ton
Cylinder
Cylinder Included
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PREMB06027L
Zoro #
G1939142
UPC #
662005187164
Country of Origin
United States
Dimensions
Overall Length
14 in
Retracted Height
37 in
Stroke Length
27 in
Extended Height
64 in
Details
Load Capacity
60 tons
Item
Lifting Jack
Max. Pressure
6,000 psi
Nominal Capacity
60 ton
Cylinder
Cylinder Included
Oil Capacity
4.2 gal
Series
PR
Max. Toe Clearance
4 in
Weight
600 lb
Min. Toe Clearance
37 in
Description
Lifting Jack, Nominal Capacity 60 ton, Oil Capacity 4.2 gal, Min. Toe Clearance 37 in, Max. Toe Clearance 4 in, Stroke Length 27 in, Retracted Height 37 in, Extended Height 64 in, Overall Length 14 in, Max. Pressure 6,000 psi, Weight 600 lb, Cylinder Cylinder Included, Series PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.