PREMB15016L, 150 Ton, 15.5 in Stroke, Electric, 115 VAC, POW'R-RISER Lifting Jack
Mfr # PREMB15016L
Zoro # G1937891
product price: $32,682.00
/eaKey Features
Overall Length
18 in
Load Capacity
150 tons
Weight
570 lb
Retracted Height
26 in
Cylinder
Cylinder Included
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PREMB15016L
Zoro #
G1937891
UPC #
662005187041
Country of Origin
United States
Dimensions
Overall Length
18 in
Retracted Height
26 in
Stroke Length
15 1/2 in
Extended Height
41.5 in
Details
Load Capacity
150 tons
Item
Lifting Jack
Weight
570 lb
Cylinder
Cylinder Included
Nominal Capacity
150 ton
Series
PR
Max. Toe Clearance
4 in
Max. Pressure
10,000 psi
Description
Lifting Jack, Nominal Capacity 150 ton, Oil Capacity Not Applicable, Max. Toe Clearance 4 in, Stroke Length 15 1/2 in, Retracted Height 26 in, Extended Height 41.5 in, Overall Length 18 in, Max. Pressure 10,000 psi, Weight 570 lb, Cylinder Cylinder Included, Series PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.