PREMB15027L, 150 Ton, 26.5 in Stroke, Electric, 115 VAC, POW'R-RISER Lifting Jack

  • Mfr # PREMB15027L

  • Zoro # G1939976


product price: $40,007.00
/ea
Additional $210.00 delivery surcharge applies per item.
See details

Key Features

Overall Length
18 in
Load Capacity
150 tons
Retracted Height
37 in
Series
PR
Max. Pressure
10,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PREMB15027L
Zoro #
G1939976
UPC #
662005187065
Country of Origin
United States

Dimensions

Overall Length
18 in
Retracted Height
37 in
Extended Height
63.5 in
Stroke Length
26 1/2 in

Details

Load Capacity
150 tons
Item
Lifting Jack
Series
PR
Max. Pressure
10,000 psi
Max. Toe Clearance
4 in
Nominal Capacity
150 ton
Weight
708 lb
Cylinder
Cylinder Included

Description

Lifting Jack, Nominal Capacity 150 ton, Oil Capacity Not Applicable, Max. Toe Clearance 4 in, Stroke Length 26 1/2 in, Retracted Height 37 in, Extended Height 63.5 in, Overall Length 18 in, Max. Pressure 10,000 psi, Weight 708 lb, Cylinder Cylinder Included, Series PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.