Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pressure Control Valve, G1/4, 4 GPM

  • Mfr # PRV4T

  • Zoro # G6509535


product price: $666.99
/ea
Free Shipping & Returns

Key Features

Body Material - Hydraulic Valves
Steel
Number of Ways
2
Overall Height
6.02 in
Overall Length
1.18 in
Overall Width
0.87 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PRV4T
Zoro #
G6509535
UPC #
662005125241
Country of Origin
Germany

Dimensions

Overall Height
6.02 in
Overall Length
1.18 in
Overall Width
0.87 in
Port Size
G1/4"
Height (In.)
6.02
Port Size - Hydraulic Valves
G1/4 in
Width (In.)
.87
Length (In.)
1.18
Port Connection Size
1/4 in

Details

Item
Pressure Control Valve
Body Material - Hydraulic Valves
Steel
Number of Ways
2
Max. Flow GPM
4
Max. Flow - Hydraulic Valves
4 gpm
Item - Pressure Control Valves
Pressure Control Valve
Body
Steel
Pressure Range (PSI)
0 to 5000
Check Valve Opening Pressure
1600 psi at Max Pressure
Pressure Range - Hydraulic Valves
0 to 5000 psi
Type
Pressure Reducing
Max. Flow
4 GPM
Max. Pressure (PSI)
5000
Adjustable PSI Range
75 to 2,000
Series
PRV
Actuation Mechanism
Pressure
Flow Rate - Minimum
0 gpm
Adjustment Method
Knob
Body Material
Steel
Pressure Setting - Maximum
5,000 psi
Flow Rate - Maximum
4 gpm
Pressure - Minimum
0 psi
Pressure - Maximum
5,000 psi
Check Valve Cracking Pressure
1,600 psi
Fluid Viscosity - Maximum
212 SUS

Description

Pressure Control Valve, Pressure - Maximum 5,000 psi, Flow Rate - Maximum 4 gpm, Body Material Steel, Pressure - Minimum 0 psi, Adjustment Method Knob, Port Connections Not Applicable, Fluid Viscosity - Maximum 212 SUS, Port Connection Gender Not Applicable, Flow Rate - Minimum 0 gpm, Pressure Setting - Maximum 5,000 psi, Check Valve Cracking Pressure 1,600 psi, Overall Width 0.87 in, Port Connection Size 1/4 in, Actuation Mechanism Pressure, Overall Height 6.02 in, Overall Length 1.18 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.