Hydraulic Pressure Test Gauge, 0 to 10,000 psi psi, 6 1/2 in Dial, 1/2 in NPTF, Bottom Location

  • Mfr # T6003L
  • Zoro # G5818057
product price: 
$
1,878.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Accuracy
+/-0.50%
Process Connection Location
Bottom
Process Connection Size
1/2 in
Process Connection Type
NPTF
Dial Size (In.)
6 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T6003L
Zoro #
G5818057
UPC #
662005205448
Country of Origin
Germany
Item
Hydraulic Pressure Test Gauge
Accuracy
+/-0.50%
Process Connection Location
Bottom
Process Connection Type
NPTF
Application
Test and Measurement
Gauge Case Material
Alloy Steel
Series
T - Gauge
Lens Material
Glass
Primary Pressure Range
0 to 10,000 psi
Primary Scale Units
psi
IP/NEMA Rating
Not Rated
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
Yes
Smallest Graduation
100 psi/10 Bar
Calibration Certificate Included
No
Gauge Primary Range Numbered Graduations
1000
Gauge Application
Test
Case Color
Metallic
Gauge Primary Range Smallest Graduation
100
Socket Material
Alloy Steel
Case Material
Alloy Steel
Includes
Pressure Equalizing Membrane, Safety Blow-Out Disk
Type
Dry
Connection Type
NPTF
Pressure Range Type
Pressure
Requires Adapter
Yes
Field Fillable
No
Primary Scale Numeric Increments
100
Includes Vent Plug
No
Vibration Resistance
None
Compatible Brand and Series
ENERPAC 83-011
Compatible Gauge Adapter
Enerpac 83-011
Primary Scale Minor Graduations
100
Freeze Resistant Movement
No
Pressure Gauge Type
Hydraulic Pressure Test Gauge
Secondary Scale Units
bar
Removable Bezel
No
Includes Mounting Hardware
No
Secondary Scale Minor Graduations
10
Secondary Pressure Range
0 to 700 psi
Scale Type
Dual
Gauge Case Liquid
None
Adjustable Pointer
No
Accuracy Scale
Full Scale
Dial Color
White
Secondary Scale Numeric Increments
100
Compatible Manufacturer Model Number
43-704, 83-011
Process Connection Gender
Male
Graduation Intervals
10 bar; 100 psi
Maximum Pressure
10000
NEMA Enclosure Rating
No Enclosure
Secondary Scale Pressure Measurement - Minimum
0 bar
Primary Scale Pressure Measurement - Maximum
10,000 psi
Process Media Temperature - Maximum
140 Degrees F
Primary Scale Pressure Measurement - Minimum
0 psi
Compatible Cylinder/Press
ENERPAC 83-011
Secondary Scale Pressure Measurement - Maximum
700 bar
Process Media Temperature - Minimum
-10 Degrees F
Compatible Cylinder Series
ENERPAC 83-011
Compatible Gauge Adapter Series
Enerpac 83-011
Case Liquid
None
Compatible with Manufacturer Part Number
43-704, 83-011

Dimensions

Process Connection Size
1/2 in
Dial Size (In.)
6 1/2 in
Nominal Dial Size
162 mm
Case Diameter
162mm
Nominal Dial Diameter
162 mm

Description

Gauge, Gauge Type Test System, Dial Size 6.4 In., Range 0-10,000 psi, Connection Size 1/2 In. FNPT, Connection Location Lower Mount, Accuracy +/- 0.5 Percent, Case Material High Strength Alloy Steel, Lens Material Glass, Series T

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.