Shop ENERPAC

Hydraulic Cylinder Pressure Gauge, 0 to 6,000 psi psi, 2 1/2 in Dial, 1/4 in NPTF, Bottom Location

  • Mfr # G2517L

  • Zoro # G5155631


product price: 
$
160.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Accuracy
+/-1.50%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPTF
Dial Size (In.)
2 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
G2517L
Zoro #
G5155631
UPC #
662005222742
Country of Origin
United States
Item
Hydraulic Cylinder Pressure Gauge
Accuracy
+/-1.50%
Process Connection Location
Bottom
Process Connection Type
NPTF
Application
Hydraulics
Gauge Case Material
Stainless Steel
Series
G
Lens Material
Glass
Primary Pressure Range
0 to 6,000 psi
Primary Scale Units
psi
IP/NEMA Rating
Not Rated
Liquid-Filled Case
Yes
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
Yes
Gauge Filled With
Glycerin
Gauge Primary Range Smallest Graduation
100
Gauge Application
General Purpose
For Use With
Hydraulics
Calibration Certificate Included
No
Smallest Graduation
100 psi
Includes
Pressure Equalizing Membrane, Safety Blow-Out Disk
Required Gauge Adapter
Enerpac GA-3
Case Color
Metallic
Case Material
Stainless Steel
Gauge Mounting Method
Lower Mount
Socket Material
303 Stainless Steel
Connection Type
NPTF
Vibration Resistance
Liquid-Filled
Dial Color
White
Secondary Pressure Range
0 to 400 psi
Sensor Type
Bourdon Tube
Case Construction
Corrosion Resistant
Field Fillable
No
Pressure Range Type
Pressure
Secondary Scale Units
bar
Scale Type
Dual
Removable Bezel
No
Compatible Manufacturer Model Number
FM-25NG, NV-251
Gauge Case Liquid
Glycerin
Pressure Gauge Type
Hydraulic Cylinder Pressure Gauge
Compatible Gauge Adapter
Enerpac GA-3
Secondary Scale Minor Graduations
10
Includes Vent Plug
No
Includes Mounting Hardware
No
Primary Scale Minor Graduations
100
Process Connection Gender
Male
Freeze Resistant Movement
No
Adjustable Pointer
No
Sensor Material
Copper Alloy
Compatible Brand and Series
ENERPAC FM-25NG, ENERPAC NV-251
Requires Adapter
Yes
Accuracy Scale
Full Scale
Maximum Pressure
6000
Secondary Scale Pressure Measurement - Maximum
400 bar
Primary Scale Pressure Measurement - Maximum
6,000 psi
NEMA Enclosure Rating
No Enclosure
Process Media Temperature - Maximum
140 Degrees F
Secondary Scale Pressure Measurement - Minimum
0 bar
Process Media Temperature - Minimum
-4 Degrees F
Compatible Cylinder/Press
ENERPAC FM-25NG, ENERPAC NV-251
Primary Scale Pressure Measurement - Minimum
0 psi
Case Liquid
Glycerin
Compatible Cylinder Series
ENERPAC FM-25NG, ENERPAC NV-251
Compatible Gauge Adapter Series
Enerpac GA-3
Compatible with Manufacturer Part Number
FM-25NG, NV-251

Description

Pressure Gauge, Gauge Type Liquid Filled, Dial Size 2-1/2 In., Range 0 to 6000 psi, Connection Size 1/4 In. (F)NPT, Connection Location Lower, Smallest Graduation 100 psi, Accuracy +/-1.5 Percent, Case Material Stainless Steel, Case Color Silver, Filled With Glycerin, Lens Material Glass, Required Gauge Adapter Enerpac GA-3, For Use With Hydraulics, Series G, Includes Safety Blow Out Disk

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.