Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pressure Gauge, 1.5 in Dial, 1/8 in NPT NPT, Back Location

  • Mfr # 1534R

  • Zoro # G4603369


product price: $150.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-1.5%
Process Connection Location
Back
Process Connection Size
1/8 in NPT
Process Connection Type
NPT
Dial Size (In.)
1.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1534R
Zoro #
G4603369
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1/8 in NPT
Dial Size (In.)
1.5 in
Length
1.99"
Case Diameter
1-1/2 in

Details

Item
Pressure Gauge
Accuracy
+/-1.5%
Process Connection Location
Back
Process Connection Type
NPT
Includes
Safety Blowout Disc and Pressure Equalizing Membrane
Smallest Graduation
10 bar; 100 psi
Graduations
100 bar; 1000 psi
Pressure Range
0 to 6000 psi
Gauge Mounting Method
Rear Mount
Type
Dry
Pressure Range Type
Pressure Gauge
Maximum Pressure
6000

Description

Pressure Gauge

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.