Zoro Homepage

Pressure relief valve

  • Mfr # PRV7

  • Zoro # G515488949


product price: $1,491.99
/ea
Free Shipping & Returns

Key Features

Overall Height
1.56 in
Overall Length
9.31 in
Overall Width
1.57 in
Series
PRV
Body Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRV7
Zoro #
G515488949
UPC #
0662005377114
Country of Origin
Germany

Dimensions

Overall Height
1.56 in
Overall Length
9.31 in
Overall Width
1.57 in

Details

Item
Pressure Relief Valve
Series
PRV
Body Material
Steel
Operating Temperature - Minimum
-13 Degrees F
Valve Control
Pressure Relief
Fluid Viscosity - Maximum
165 SUS
Pressure - Minimum
75 psi
Port Connection Type
BSPP
Mounting
Manifold-Mounted
Adjustment Method
Hex Bolt
Actuation Mechanism
Pressure
Pressure - Maximum
5,000 psi
Pressure Setting - Minimum
75 psi
Pressure Setting - Maximum
2,000 psi
Operating Temperature - Maximum
176 Degrees F
Flow Rate - Maximum
1.6 gpm
For Media
Oil

Description

Pressure Relief Valve, Pressure - Maximum 5,000 psi, Flow Rate - Maximum 1.6 gpm, Body Material Steel, Pressure - Minimum 75 psi, Adjustment Method Hex Bolt, Port Connection Type BSPP, Fluid Viscosity - Maximum 165 SUS, Pressure Setting - Maximum 2,000 psi, Overall Width 1.57 in, For Media Oil, Actuation Mechanism Pressure, Mounting Manifold-Mounted, Operating Temperature - Maximum 176 Degrees F, Operating Temperature - Minimum -13 Degrees F, Overall Height 1.56 in, Overall Length 9.31 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.