Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PRS3, POW'R-RISER Lifting Jack Spacer, 3 in

  • Mfr # PRS3

  • Zoro # G1938278


product price: $307.99
/ea
Free Shipping & Returns

Key Features

Application
Wheeled Jack
For Use With Cylinder Capacity
60 ton, 100 ton, 150 ton, 200 ton
For Use With
PRAMA06014L, PRAMA06027L, PRAMA10016L, PRAMA10027L, PRASA10016L, PRASA10027L, PREMB06014L, PREMB06027L, PREMB10016L, PREMB10027L, PREME06014L, PREME06027L, PREME10016L, PREME10027L, PREMI06014L, PREMI06027L, PREMI10016L, PREMI10027L, PREMG10016L, PREMG10027L, PREMW10016L, PREMW10027L, PREMJ10016L, PREMJ10027L, PREMR10016L, PREMR10027L, PRASA15016L, PRASA15027L, PREMB15016L, PREMB15027L, PREME15016L, PREME15027L, PREMI15016L, PREMI15027L, PREMG15016L, PREMG15027L, PREMW15016L, PREMW15027L, PREMJ15016L, PREMJ15027L, PREMR15016L, PREMR15027L, PRASA20016L, PRASA20027L
Overall Length
3 in
Attachment Type
Spacer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRS3
Zoro #
G1938278
UPC #
662005187300
Country of Origin
Netherlands

Dimensions

Overall Length
3 in
Height (In.)
3

Details

Item
Lifting Jack
Application
Wheeled Jack
For Use With Cylinder Capacity
60 ton, 100 ton, 150 ton, 200 ton
For Use With
PRAMA06014L, PRAMA06027L, PRAMA10016L, PRAMA10027L, PRASA10016L, PRASA10027L, PREMB06014L, PREMB06027L, PREMB10016L, PREMB10027L, PREME06014L, PREME06027L, PREME10016L, PREME10027L, PREMI06014L, PREMI06027L, PREMI10016L, PREMI10027L, PREMG10016L, PREMG10027L, PREMW10016L, PREMW10027L, PREMJ10016L, PREMJ10027L, PREMR10016L, PREMR10027L, PRASA15016L, PRASA15027L, PREMB15016L, PREMB15027L, PREME15016L, PREME15027L, PREMI15016L, PREMI15027L, PREMG15016L, PREMG15027L, PREMW15016L, PREMW15027L, PREMJ15016L, PREMJ15027L, PREMR15016L, PREMR15027L, PRASA20016L, PRASA20027L
Attachment Type
Spacer
For Use With Cylinder Series
PRAMA, PRASA, PREMB, PREME, PREMG, PREMI, PREMJ, PREMR, PREMW

Description

Lifting Jack, Attachment Type Spacer, Overall Length 3 in, For Use With Cylinder Capacity 60 ton, 100 ton, 150 ton, 200 ton, For Use With Cylinder Series PRAMA, PRASA, PREMB, PREME, PREMG, PREMI, PREMJ, PREMR, PREMW, Wheeled Jack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.