Zoro Homepage

PRU11, POW'R-RISER Lifting Jack Locking U-Ring, 1 in, 100 Ton Capacity

  • Mfr # PRU11

  • Zoro # G200919598


product price: $403.99
/ea
Free Shipping & Returns

Key Features

Application
Wheeled Jack
Height (In.)
1
Capacity of Attachment
100 ton
Overall Length
1 in
For Use With Cylinder Series
100 ton, 60 ton
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRU11
Zoro #
G200919598
UPC #
662005187355
Country of Origin
Netherlands

Dimensions

Height (In.)
1
Overall Length
1 in

Details

Item
Lifting Jack
Application
Wheeled Jack
Capacity of Attachment
100 ton
For Use With Cylinder Series
100 ton, 60 ton
Capacity (Tons)
100
Attachment Type
Locking U-Ring
For Use With

Description

Lifting Jack, Attachment Type Locking U-Ring, 100 ton, Overall Length 1 in, For Use With Cylinder Series 100 ton, 60 ton, Wheeled Jack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.