Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PRU110, POW'R-RISER Lifting Jack Locking U-Ring, 10 in, 100 Ton Capacity

  • Mfr # PRU110

  • Zoro # G500980564


product price: $1,538.99
/ea
Free Shipping & Returns

Key Features

Application
Wheeled Jack
Capacity (Tons)
100
For Use With
PRAMA06014L, PRAMA06027L, PRAMA10016L, PRAMA10027L, PRASA10016L, PRASA10027L, PREMB06014L, PREMB06027L, PREMB10016L, PREMB10027L, PREME06014L, PREME06027L, PREME10016L, PREME10027L, PREMI06014L, PREMI06027L, PREMI10016L, PREMI10027L, PREMG10016L, PREMG10027L, PREMW10016L, PREMW10027L, PREMJ10016L, PREMJ10027L, PREMR10016L, PREMR10027L
For Use With Cylinder Series
PRAMA, PRASA, PREMB, PREME, PREMG, PREMI, PREMJ, PREMR, PREMW
Capacity of Attachment
100 ton
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRU110
Zoro #
G500980564
UPC #
662005187362
Country of Origin
United States

Dimensions

Overall Length
10 in
Height (In.)
10

Details

Item
Lifting Jack
Application
Wheeled Jack
Capacity (Tons)
100
For Use With
PRAMA06014L, PRAMA06027L, PRAMA10016L, PRAMA10027L, PRASA10016L, PRASA10027L, PREMB06014L, PREMB06027L, PREMB10016L, PREMB10027L, PREME06014L, PREME06027L, PREME10016L, PREME10027L, PREMI06014L, PREMI06027L, PREMI10016L, PREMI10027L, PREMG10016L, PREMG10027L, PREMW10016L, PREMW10027L, PREMJ10016L, PREMJ10027L, PREMR10016L, PREMR10027L
For Use With Cylinder Series
PRAMA, PRASA, PREMB, PREME, PREMG, PREMI, PREMJ, PREMR, PREMW
Capacity of Attachment
100 ton
For Use With Cylinder Capacity
60 ton, 100 ton
Attachment Type
Locking U-Ring

Description

Lifting Jack, Attachment Type Locking U-Ring, 100 ton, Overall Length 10 in, For Use With Cylinder Capacity 60 ton, 100 ton, For Use With Cylinder Series PRAMA, PRASA, PREMB, PREME, PREMG, PREMI, PREMJ, PREMR, PREMW, Wheeled Jack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.