Zoro Homepage

PRU1510, POW'R-RISER Lifting Jack Locking U-Ring, 10 in, 150 Ton Capacity

  • Mfr # PRU1510

  • Zoro # G1938969


product price: $1,418.99
/ea
Free Shipping & Returns

Key Features

Application
Wheeled Jack
Capacity of Attachment
150 ton
Capacity (Tons)
150
For Use With
PRASA15016L, PRASA15027L, PREMB15016L, PREMB15027L, PREME15016L, PREME15027L, PREMI15016L, PREMI15027L, PREMG15016L, PREMG15027L, PREMW15016L, PREMW15027L, PREMJ15016L, PREMJ15027L, PREMR15016L, PREMR15027L
For Use With Cylinder Series
PRASA, PREMB, PREME, PREMG, PREMI, PREMJ, PREMR, PREMW
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRU1510
Zoro #
G1938969
UPC #
662005187409
Country of Origin
United States

Dimensions

Overall Length
10 in
Height (In.)
10

Details

Item
Lifting Jack
Application
Wheeled Jack
Capacity of Attachment
150 ton
Capacity (Tons)
150
For Use With
PRASA15016L, PRASA15027L, PREMB15016L, PREMB15027L, PREME15016L, PREME15027L, PREMI15016L, PREMI15027L, PREMG15016L, PREMG15027L, PREMW15016L, PREMW15027L, PREMJ15016L, PREMJ15027L, PREMR15016L, PREMR15027L
For Use With Cylinder Series
PRASA, PREMB, PREME, PREMG, PREMI, PREMJ, PREMR, PREMW
Attachment Type
Locking U-Ring
For Use With Cylinder Capacity
150 ton

Description

Lifting Jack, Attachment Type Locking U-Ring, 150 ton, Overall Length 10 in, For Use With Cylinder Capacity 150 ton, For Use With Cylinder Series PRASA, PREMB, PREME, PREMG, PREMI, PREMJ, PREMR, PREMW, Wheeled Jack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.