Zoro Homepage

PRU155, POW'R-RISER Lifting Jack Locking U-Ring, 5 in, 150 Ton Capacity

  • Mfr # PRU155

  • Zoro # G500980557


product price: $783.99
/ea
Free Shipping & Returns

Key Features

Application
Wheeled Jack
Capacity (Tons)
150
Capacity of Attachment
150 ton
For Use With Cylinder Series
PRASA, PREMB, PREME, PREMG, PREMI, PREMJ, PREMR, PREMW
For Use With Cylinder Capacity
150 ton
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRU155
Zoro #
G500980557
UPC #
662005187423
Country of Origin
United States

Dimensions

Height (In.)
5
Overall Length
5 in

Details

Item
Lifting Jack
Application
Wheeled Jack
Capacity (Tons)
150
Capacity of Attachment
150 ton
For Use With Cylinder Series
PRASA, PREMB, PREME, PREMG, PREMI, PREMJ, PREMR, PREMW
For Use With Cylinder Capacity
150 ton
Attachment Type
Locking U-Ring
For Use With
PRASA15016L, PRASA15027L, PREMB15016L, PREMB15027L, PREME15016L, PREME15027L, PREMI15016L, PREMI15027L, PREMG15016L, PREMG15027L, PREMW15016L, PREMW15027L, PREMJ15016L, PREMJ15027L, PREMR15016L, PREMR15027L

Description

Lifting Jack, Attachment Type Locking U-Ring, 150 ton, Overall Length 5 in, For Use With Cylinder Capacity 150 ton, For Use With Cylinder Series PRASA, PREMB, PREME, PREMG, PREMI, PREMJ, PREMR, PREMW, Wheeled Jack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.