Zoro Homepage

PRU203, POW'R-RISER Lifting Jack Locking U-Ring, 3 in, 200 Ton Capacity

  • Mfr # PRU203

  • Zoro # G600919594


product price: $804.99
/ea
Free Shipping & Returns

Key Features

Application
Wheeled Jack
For Use With Cylinder Capacity
200 ton
Overall Length
3 in
Height (In.)
3
Attachment Type
Locking U-Ring
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRU203
Zoro #
G600919594
UPC #
662005187447
Country of Origin
Netherlands

Dimensions

Overall Length
3 in
Height (In.)
3

Details

Item
Lifting Jack
Application
Wheeled Jack
For Use With Cylinder Capacity
200 ton
Attachment Type
Locking U-Ring
For Use With Cylinder Series
PRASA
For Use With
PRASA20016L, PRASA20027L
Capacity of Attachment
200 ton
Capacity (Tons)
200

Description

Lifting Jack, Attachment Type Locking U-Ring, 200 ton, Overall Length 3 in, For Use With Cylinder Capacity 200 ton, For Use With Cylinder Series PRASA, Wheeled Jack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.