PRUS1526, POW'R-RISER Lifting Jack Locking U-Ring Set, 150 Ton Capacity, 14 and 16 in Stroke Models
Mfr # PRUS1526
Zoro # G1937097
product price: $3,369.99
/ea
Free Shipping & Returns
Key Features
Application
Wheeled Jack
For Use With Cylinder Series
PRASA, PREMB, PREME, PREMG, PREMI, PREMJ, PREMR, PREMW
For Use With Cylinder Capacity
150 ton
Capacity (Tons)
150
Attachment Type
Locking U-Ring
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PRUS1526
Zoro #
G1937097
UPC #
662005187485
Country of Origin
United States
Details
Item
Lifting Jack Set
Application
Wheeled Jack
For Use With Cylinder Series
PRASA, PREMB, PREME, PREMG, PREMI, PREMJ, PREMR, PREMW
For Use With Cylinder Capacity
150 ton
Capacity (Tons)
150
Attachment Type
Locking U-Ring
Capacity of Attachment
150 ton
For Use With
PRASA15016L, PRASA20016L, PREMB15016L, PREME15016L, PREMI15016L, PREMG15016L, PREMW15016L, PREMJ15016L, PREMR15016L
Description
Lifting Jack Set, Attachment Type Locking U-Ring, 150 ton, For Use With Cylinder Capacity 150 ton, For Use With Cylinder Series PRASA, PREMB, PREME, PREMG, PREMI, PREMJ, PREMR, PREMW, Wheeled Jack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.