Zoro Homepage

Puller, Lock Grip, Hyd Set, 3J, 24T

  • Mfr # LGHS324H

  • Zoro # G615681776


product price: $9,090.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Jaw Width
1.77 in
Jaw Height
15.39 in
Jaw Thickness
0.79 in
Maximum Spread
18 29/32 in
Maximum Reach
13.23 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LGHS324H
Zoro #
G615681776
UPC #
662005412112
Country of Origin
Spain

Dimensions

Jaw Width
1.77 in
Jaw Height
15.39 in
Jaw Thickness
0.79 in
Stroke Length
2 in

Details

Item
Hydraulic Puller Set
Maximum Spread
18 29/32 in
Maximum Reach
13.23 in
Power Source
Hydraulic

Description

Puller, Lock Grip, Hyd Set, 3J,24T

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.