Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Puller, Lock Grip, Mechanical, 3 Jaw

  • Mfr # LGM318

  • Zoro # G815489066


product price: $843.99
/ea
Free Shipping & Returns

Key Features

Includes
Replacement Point Protector
Jaw Thickness
0.47 in
Jaw Width
0.94 in
Maximum Reach
8.46 in
Stroke Length
8 15/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LGM318
Zoro #
G815489066
UPC #
662005423347
Country of Origin
Spain

Dimensions

Jaw Thickness
0.47 in
Jaw Width
0.94 in
Stroke Length
8 15/32 in

Details

Item
Mechanical Puller
Includes
Replacement Point Protector
Maximum Reach
8.46 in
Maximum Spread
15 11/32 in
Power Source
Mechanical

Description

Puller, Lock Grip, Mechanical,3 Jaw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.