Zoro Homepage

Pushing Adaptor, Steel, 9.84 in Overall L

  • Mfr # LGH100K6

  • Zoro # G712845712


product price: $425.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Material
Steel
Overall Length
9.84 in
Application
Wire Pulling
Compatible Manufacturer Part Number
LGH3100
Attachment Type
Lock-Grip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LGH100K6
Zoro #
G712845712
UPC #
662005443673
Country of Origin
Spain

Dimensions

Overall Length
9.84 in

Details

Item
Pushing Adaptor
Material
Steel
Application
Wire Pulling
Compatible Manufacturer Part Number
LGH3100
Attachment Type
Lock-Grip
For Use With Cylinder Capacity
100 ton
For Use With Cylinder Series
LGH
Capacity of Attachment
100 ton

Description

Pushing Adaptor, Attachment Type Lock-Grip, 100 ton, Material Steel, Overall Length 9.84 in, For Use With Cylinder Capacity 100 ton, For Use With Cylinder Series LGH, Wire Pulling

Restrictions

WARNING: This product can expose you to chemicals including Toluene diisocyanate, which is known to the State of California to cause cancer, and Benzene, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.