Shop ENERPAC
See all product information
Create Account
Quick Nut
- Mfr # PPH40Q100U14
- Zoro # G223958567
product price:Â
$
594.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Overall Height
1 5/8 in
Compatible Brand
Enerpac
Product Type
Quick Nut
Includes
1 in Quick Nut
Compatible Product Type
Pin Puller
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PPH40Q100U14
- Zoro #
- G223958567
- UPC #
- 662005444205
- Country of Origin
- United Kingdom
Dimensions
- Overall Height
- 1 5/8 in
- Overall Length
- 3 1/2 in
- Overall Width
- 3 1/2 in
- Thread Size
- 1"-14
- Wire Rope Length
- 3 1/2 in
- Length
- 3 1/2 in
Details
- Compatible Brand
- Enerpac
- Product Type
- Quick Nut
- Includes
- 1 in Quick Nut
- Compatible Product Type
- Pin Puller
- Max. Pull Capacity
- 40 ton
- Compatible Manufacturer Model Number
- PPH40
- Compatible Series
- PPH
- Material
- Steel
- Shell Material
- Steel
Description
Quick Nut
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.