Quick Nut
- Mfr # PPH40Q125U12
- Zoro # G623958518
product price:Â
$
594.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Overall Width
3 1/2 in
Compatible Manufacturer Model Number
PPH40
Max. Pull Capacity
40 ton
Compatible Series
PPH
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPH40Q125U12
- Zoro #
- G623958518
- UPC #
- 662005444212
- Country of Origin
- United Kingdom
- Compatible Manufacturer Model Number
- PPH40
- Max. Pull Capacity
- 40 ton
- Compatible Series
- PPH
- Material
- Steel
- Product Type
- Quick Nut
- Compatible Brand
- Enerpac
- Includes
- 1-1/4 in Quick Nut
- Compatible Product Type
- Pin Puller
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Overall Width
- 3 1/2 in
- Overall Length
- 3 1/2 in
- Overall Height
- 1 5/8 in
- Thread Size
- 1 1/4"-12
- Wire Rope Length
- 3 1/2 in
- Length
- 3 1/2 in
Description
Quick Nut
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.