Shop ENERPAC
See all product information
Create Account
Quick Nut
- Mfr # PPH40QM30x35
- Zoro # G223958598
product price:Â
$
594.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Thread Size
M30-3.5
Max. Pull Capacity
40 ton
Overall Height
1 5/8 in
Compatible Product Type
Pin Puller
Compatible Manufacturer Model Number
PPH40
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPH40QM30x35
- Zoro #
- G223958598
- UPC #
- 662005444229
- Country of Origin
- United Kingdom
- Max. Pull Capacity
- 40 ton
- Compatible Product Type
- Pin Puller
- Compatible Manufacturer Model Number
- PPH40
- Includes
- M30 Quick Nut
- Compatible Series
- PPH
- Material
- Steel
- Compatible Brand
- Enerpac
- Product Type
- Quick Nut
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Thread Size
- M30-3.5
- Overall Height
- 1 5/8 in
- Overall Length
- 3 1/2 in
- Overall Width
- 3 1/2 in
- Wire Rope Length
- 3 1/2 in
- Length
- 3 1/2 in
Description
Quick Nut
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.