Shop ENERPAC
See all product information
Create Account
Quick Nut
- Mfr # PPH66Q150U12
- Zoro # G023958811
product price:Â
$
816.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Compatible Product Type
Pin Puller
Max. Pull Capacity
66 ton
Product Type
Quick Nut
Overall Length
4 3/8 in
Compatible Brand
Enerpac
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPH66Q150U12
- Zoro #
- G023958811
- UPC #
- 662005444328
- Country of Origin
- United Kingdom
- Compatible Product Type
- Pin Puller
- Max. Pull Capacity
- 66 ton
- Product Type
- Quick Nut
- Compatible Brand
- Enerpac
- Compatible Series
- PPH
- Compatible Manufacturer Model Number
- PPH66
- Material
- Steel
- Includes
- 1-1/2 in Quick Nut
- Shell Material
- Steel
Dimensions
- Overall Length
- 4 3/8 in
- Overall Height
- 2 in
- Overall Width
- 4 3/8 in
- Thread Size
- 1 1/2"-12
- Wire Rope Length
- 4 3/8 in
- Length
- 4 3/8 in
Description
Quick Nut
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.