Shop ENERPAC
See all product information
Create Account
Quick Nut
- Mfr # PPH66QM36x40
- Zoro # G723958272
product price:Â
$
816.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Product Type
Quick Nut
Overall Length
4 3/8 in
Compatible Product Type
Pin Puller
Max. Pull Capacity
66 ton
Thread Size
M36-4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPH66QM36x40
- Zoro #
- G723958272
- UPC #
- 662005444342
- Country of Origin
- United Kingdom
- Product Type
- Quick Nut
- Compatible Product Type
- Pin Puller
- Max. Pull Capacity
- 66 ton
- Material
- Steel
- Compatible Brand
- Enerpac
- Includes
- M36 Quick Nut
- Compatible Manufacturer Model Number
- PPH66
- Compatible Series
- PPH
- Shell Material
- Steel
Dimensions
- Overall Length
- 4 3/8 in
- Thread Size
- M36-4
- Overall Width
- 4 3/8 in
- Overall Height
- 2 in
- Wire Rope Length
- 4 3/8 in
- Length
- 4 3/8 in
Description
Quick Nut
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.