Quick Nut
- Mfr # PPH66QM48x50
- Zoro # G923958461
product price:Â
$
816.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Compatible Series
PPH
Max. Pull Capacity
66 ton
Overall Length
4 3/8 in
Includes
M48 Quick Nut
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPH66QM48x50
- Zoro #
- G923958461
- UPC #
- 662005444359
- Country of Origin
- United Kingdom
- Compatible Series
- PPH
- Max. Pull Capacity
- 66 ton
- Includes
- M48 Quick Nut
- Material
- Steel
- Compatible Manufacturer Model Number
- PPH66
- Compatible Product Type
- Pin Puller
- Product Type
- Quick Nut
- Compatible Brand
- Enerpac
- Shell Material
- Steel
Dimensions
- Overall Length
- 4 3/8 in
- Overall Width
- 4 3/8 in
- Thread Size
- M48-5
- Overall Height
- 2 in
- Wire Rope Length
- 4 3/8 in
- Length
- 4 3/8 in
Description
Quick Nut
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.