Shop ENERPAC
Additional $90.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Rail Road Diamond Lift
- Mfr # TL248
- Zoro # G111854605
product price:Â
$
149,236.99
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Cylinder Nominal Capacity
62 ton
Capacity with Attachments
31 ton
Cylinder Stroke
5-7/8 in
Pump Model Number
ZG6440MX-BCF
Cylinder Model Number
HZR506
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TL248
- Zoro #
- G111854605
- UPC #
- 662005444045
- Country of Origin
- United States
Details
- Item
- Rail Road Diamond Lift
- Cylinder Nominal Capacity
- 62 ton
- Capacity with Attachments
- 31 ton
- Cylinder Stroke
- 5-7/8 in
- Pump Model Number
- ZG6440MX-BCF
- Cylinder Model Number
- HZR506
- Max. Pressure
- 10,000 psi
- Single Acting/Double Acting
- Double Acting
Description
Rail Road Diamond Lift, Cylinder Nominal Capacity 62 ton, Cylinder Stroke 5-7/8 in, Max. Pressure 10,000 psi, Single Acting/Double Acting Double Acting, Pump Model Number ZG6440MX-BCF, Cylinder Model Number HZR506, Capacity with Attachments 31 ton
Restrictions
WARNING:
This product can expose you to chemicals including Toluene diisocyanate,
which is known to the State of California to cause cancer, and Benzene,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.