RAR1506, 150 ton Capacity, 5.91 in Stroke, Double-Acting, Aluminum Hydraulic Cylinder

  • Mfr # RAR1506

  • Zoro # G6609924


product price:  $11,235.00
/ea
Free Shipping & Returns

Key Features

Bore Dia.
6.7 in
Stroke Length
5 7/8 in
Max. Pressure
10,000 psi
Handle
Yes
Thread Size
M6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RAR1506
Zoro #
G6609924
UPC #
662005125890
Country of Origin
India

Dimensions

Bore Dia.
6.7 in
Stroke Length
5 7/8 in
Thread Size
M6
Extended Height
19.6 in
Retracted Height
13.71 in
Plunger Dia.
4.33 in
Center Hole Dia.
6 11/16 in
Bolt Circle Dia.
7.87"
Outside Dia.
9.06 in
Nominal Stroke Length
6 in
Base Bolt Circle Dia.
7.87 in

Details

Item
Hydraulic Ram
Max. Pressure
10,000 psi
Handle
Yes
Cylinder Type
Lightweight
Body Material
Aluminum
Oil Capacity
207.77 cu. in.
Includes
Coupler, Dust Cap
Effective Area
35.18 sq. in.
Weight Capacity
150 tons
Single Acting/Double Acting
Double Acting
Oil Capacity Push
207.91 cu in
Nominal Capacity
150 ton
Effective Push Area
35.19 sq in
Series
RAR
Type
Double-Acting
Finish
Anodized

Description

Hydraulic Ram, Double Acting, Lightweight, Aluminum, Nominal Capacity 150 ton, Stroke Length 5 7/8 in, Nominal Stroke Length 6 in, Effective Push Area 35.19 sq in, Max. Pressure 10,000 psi, Oil Capacity Push 207.91 cu in, Retracted Height 13.71 in, Extended Height 19.6 in, Outside Dia. 9.06 in, Plunger Dia. 4.33 in, Base Bolt Circle Dia. 7.87 in, Center Hole Dia. 6 11/16 in, Series RAR, Includes Coupler, Dust Cap

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.