Ratchet Jack, 10 Ton
Mfr # RJ1017
Zoro # G815489059
product price: $2,148.99
/ea
Free Shipping & Returns
Key Features
Toe Material
Forged Steel
Item Weight
40 lb
Lifting Actuator
Manual Handle
Maximum Lift Height
26 3/4 in
Features
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RJ1017
Zoro #
G815489059
UPC #
812761021442
Country of Origin
China
Dimensions
Maximum Lift Height
26 3/4 in
Base Width
6 in
Base Length
8 3/4 in
Minimum Height
17 1/4 in
Overall Height
17 1/4 in
Toe Height
1 5/8 in
Top Plate Size
2.87 in L x 2.62 in W
Minimum Lift Height
17 1/4 in
Details
Item
Ratchet Jack
Toe Material
Forged Steel
Item Weight
40 lb
Lifting Actuator
Manual Handle
Features
Body Material
Steel
Standards
ANSI/ASME B30.1
Power Source
Mechanical
Jack Type
Ratchet Jack
Number of Lift Positions
45
Load Capacity
10 ton
For Vehicle Type
Not Stated
For Lifting
Not Stated
Stroke
9 1/2 in
Description
Ratchet Jack, Jack Type Ratchet Jack, Load Capacity 10 ton, Body Material Steel, Lifting Actuator Manual Handle, Minimum Lift Height 17 1/4 in, Maximum Lift Height 26 3/4 in, Power Source Mechanical, Minimum Height 17 1/4 in, Standards ANSI/ASME B30.1, For Vehicle Type Not Stated, For Lifting Not Stated, Base Length 8 3/4 in, Base Width 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.